close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Bolt spacing 1-3/4 inch x 3 inches. Mounting bolt diameter 5/16 inch. Overall size 2-1/4 inch x 3-3/4 inch.
Technical Specs
- Item Plate Caster
- Load Rating 176 lbs.
- Wheel Width 1 1/4 in
- Swivel Raceway Type Double Ball
- Inside Bolt Hole Spacing 1-3/4" x 3"
- Mounting Bolt Dia. 5/16"
- Caster Brake Type Side Cam
- Caster Frame Material Steel
- Wheel Core Material Polypropylene
- Number of Wheels 1
- Standards ISO 9001
- Caster Sub-Type Swivel
- Wheel Dia. 3 in
- Wheel/Tread Material Polyurethane
- Mounting Plate Size 3-3/4" x 2-3/4"
- Outside Bolt Hole Spacing 1-3/4" x 3"
- Swivel Lock Type No Lock Included
- Frame Finish Zinc Plated
- Tread Shape Standard
- Core Colour Gray
- Features Antistatic
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.57
/ EACH
-
FAULTLESS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.91
/ EACH
-
FAULTLESS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.89
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.23
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.20
/ EACH