Skip Content
SWIVEL CASTER 3 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CASTER 3 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W911
  • Mfr. Model # 4W911
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 0.62 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Bolt spacing 1-3/4 inches x 2-5/8 inches x 3 inches. Mounting bolt diameter 5/16 inch. Overall size 2-3/4 inches x 3-3/4 inches.

Technical Specs

  • Item Plate Caster
  • Load Rating 250 lbs.
  • Core Color Black
  • Replacement Wheel 1KA87
  • Overall Height 4-5/8"
  • Standards NSF Listed
  • Frame Material Steel
  • Wheel Color Black
  • Durometer 65 Shore D
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Plate Size 2-3/4" x 3-3/4"
  • Wheel Dia. 3-1/2"
  • Plate Thickness 1/8"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Mounting Bolt Dia. 5/16"
  • Thread Guards No
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Caster Wheel/Tread Material Polyolefin
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Delrin
  • Caster Core Material Polyolefin
  • Caster Raceway Double Ball
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list