Skip Content
SWIVEL CASTER 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CASTER 12IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3G239
  • Mfr. Model # 3G239
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2076
  • Shipping Weight 13.15 lbs

Product Details

Ball bearing wheels. Polished zinc finish. Pre-lubricated hardened steel swivel raceways. Zerk grease fittings.

Technical Specs

  • Item Swivel Pneumatic Caster
  • Hub Type Symmetrical
  • Ply 2
  • Load Rating 445 lbs.
  • Overall Height 15-1/2"
  • Tread Sawtooth
  • Tread Color Black
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Wheel Width 4.10/6"
  • Hub Width 4-1/2"
  • Mounting Bolt Dia. 1/2"
  • Plate Size 4-1/2" x 6-1/4"
  • Wheel Dia. 12"
  • Tire Rim Dia. 7"
  • Plate Thickness 0.250"
  • Tire Thickness 2-7/16"
  • Hub Material Steel
  • Hub Color White
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Raceway Double Ball
  • Caster Load Rating Range Light-Medium Duty
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list