Skip Content
SWIVEL CASTER 10IN 350LB PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CASTER 10IN 350LB PNEUMATIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULH7
  • Mfr. Model # 1ULH7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2076
  • Shipping Weight 8.56 lbs

Product Details

Ball bearings. Chrome zinc finish. Double-ball bearing swivel raceways. Full pneumatic wheel. Foot activated brake.

Technical Specs

  • Hub Type Symmetrical
  • Item Swivel Pneumatic Caster
  • Ply 4
  • Load Rating 350 lbs.
  • Overall Height 11-13/16"
  • Tread Saw Tooth
  • Frame Material Steel
  • Tread Color Gray
  • Wheel Width 3-3/4"
  • Frame Finish Zinc Plated
  • Plate Size 4" x 4-1/2"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 10"
  • Plate Thickness 0.250"
  • Hub Width 3-3/4"
  • Tire Rim Dia. 4-7/8"
  • Tire Thickness 2-1/2"
  • Hub Material Steel
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Hub Color Gray
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Load Rating Range Light-Medium Duty
  • Caster Raceway Double Ball
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate
  • Caster Wheel Bearings Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list