Skip Content
SWIVEL AIR TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL AIR TOOL

DYNA-CON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TK98
  • Mfr. Model # 4TK98
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Air Tool Swivel Fitting
  • Material Plastic encapsulated steel
  • NPT Inlet (In.) 3/8
  • NPT Outlet 3/8
  • Connection Male and Female
  • Max. Pressure (PSI) 150
  • NPT (In.) 3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list