SWIVEL 10IN PHENOLIC CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL 10IN PHENOLIC CASTER

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLHX1431-10X3
  • Mfr. Model # HX1431-10X3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2072
  • Shipping Weight 15.0 lbs

Technical Specs

  • Core Color Black
  • Item Swivel Caster
  • Load Rating 2,900 lbs.
  • Wheel Color Black
  • Durometer 75 D
  • Wheel Dia. 10"
  • Wheel Width 3"
  • Application Heavy-duty Carts, Die and Fixture Trucks, Trailers
  • Overall Height 12-1/2"
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Phenolic
  • Caster Wheel Bearings Roller
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list