Skip Content
SWIVAL EARPIECE FOR CLP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVAL EARPIECE FOR CLP

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLHKLN4455A
  • Mfr. Model # HKLN4455A
  • UNSPSC # 43191607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • For Use With CLP Series
  • Item Earpiece
  • Material Rubber, Plastic
  • Colour Black
  • Cord Length 48"
  • Connector Two Pin
  • Push To Talk Yes
  • Volume Control No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list