SWITCHING MODULES DOME LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCHING MODULES DOME LAMP

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO01-4400-71
  • Mfr. Model # 01-4400-71
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.03 lbs

Technical Specs

  • For Use With Trailers with Air System
  • Height (In.) 2-7/8
  • Finish Gray
  • Item Air Relay and Switch Module
  • Type Dome Lamps
  • Voltage Rating 12
  • Length (In.) 6-25/32
  • Width (In.) 5-15/16
  • Lamp Capacity 15 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list