Skip Content
SWITCHBOARD3/83 BLKCUT TYPE 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCHBOARD3/83 BLKCUT TYPE 2

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGSWB3220300CTL
  • Mfr. Model # SWB3220300CTL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2669
  • Shipping Weight 7.5 lbs

Product Details

Switchboard Dielectric Matting. Vinyl construction, fine rib face design. Ozone, flame and oil resistant. Type II Class 3, Recommended Maximum Use Voltage 26,500 VAC. Black, cut to length, 3 feet wide. 3/8 inch thickness.

Technical Specs

  • Item Switchboard Dielectric Matting
  • Width 3 ft.
  • Thickness 3/8"
  • Colour Black
  • Length 75 ft.
  • Standards ASTM D 178-01
  • Oil Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list