Skip Content
SWITCHBOARD MATTING 30IN X 108IN CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCHBOARD MATTING 30IN X 108IN CL

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALM30-3Y
  • Mfr. Model # M30-3Y
  • UNSPSC # 46182103
  • CATALOGUE PAGE # 2353
  • Shipping Weight 35.0 lbs

Product Details

Switchboard Matting

Technical Specs

  • Length 9 ft.
  • Item Switchboard Mat
  • Colour Black
  • Width 2 ft. 6"
  • Thickness 1/4"
  • Standards Type II, ASTM D178 Class 2
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Antifatigue No
  • Mat Surface Pattern Corrugated
  • Oil Resistant No
  • Max. Use Voltage 17,000 VAC
  • Mat Surface Material Rubber
  • Mat Electrical Resistance Non-Conductive
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list