Skip Content
SWITCHBOARD 3X5 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCHBOARD 3X5 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX830S6PY99
  • Mfr. Model # 830S6PY99
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2669
  • Shipping Weight 26.0 lbs

Technical Specs

  • Colour Black
  • Width 3 ft.
  • Thickness 1/4"
  • Item Switchboard Matting
  • Length 5 ft.
  • Standards ANSI/ASTM D-178
  • Mat Surface Pattern Corrugated Saw-Tooth
  • Max. Use Voltage 17,000 VAC
  • Mat Electrical Resistance Non-Conductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list