Skip Content
SWITCHBLADES 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCHBLADES 2IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-25-5235
  • Mfr. Model # 48-25-5235
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 453
  • Shipping Weight 0.21 lbs

Product Details

3 pack of replacement blades for 2 inches switchblade.

Technical Specs

  • Item Blade Replacement Kit
  • Includes Blade Dispenser, (3) Blades
  • For Use With 2" Self-Feed Drill Bit
  • Bit Dia. 2"
  • Number of Pieces 7
  • Material Steel
  • Drill Style Self Feed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list