Skip Content
SWITCHBLADES 2-9/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SWITCHBLADES 2-9/16IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-25-5250
  • Mfr. Model # 48-25-5250
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 453
  • Shipping Weight 0.29 lbs

Product Details

3 pack of replacement blades for 2-9/16 inches switchblade.

Technical Specs

  • For Use With 2-9/16" Self-Feed Drill Bit
  • Item Blade Replacement Kit
  • Bit Dia. 2-9/16"
  • Includes Blade Dispenser, (3) Blades
  • Material Steel
  • Number of Pieces 7
  • Drill Style Self Feed

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List