Skip Content
SWITCHBLADE SET 5PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCHBLADE SET 5PC

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-22-5100
  • Mfr. Model # 49-22-5100
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 453
  • Shipping Weight 5.42 lbs

Product Details

Switchblade 5 piece set designed for rough wood drilling. Sizes: 1-3/8, 1-1/2, 2, 2-1/8, and 2-9/16 inches. Features a replacement blade system to increase productivity. Insert a new blade when the cutting blade dulls or is chipped.

Technical Specs

  • Item Wood Drilling Bit Set
  • Number of Pieces 5
  • Bit Dia. 1-3/8", 1-1/2", 2-1/8", and 2-9/16"
  • Includes 1) 1-1/2" Switchblade Selfeed Bit, (1) 1 3/8" Switchblade Selfeed Bit, (1) 2 1/8" Switchblade Selfeed Bit, (1) 2 9/16" Switchblade Selfeed Bit, (1) 5 1/2" Quick-lok Extension, (1) Each Replacement Blades, (1) Feed Screws, (1) Hex Key, (1) Set Screws
  • Application Soft Wood, Hard Wood
  • Material Carbon Steel
  • Overall Length 6-1/2"
  • Shank Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list