Skip Content
SWITCHBLADE 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCHBLADE 2IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-25-5135
  • Mfr. Model # 48-25-5135
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 453
  • Shipping Weight 0.65 lbs

Product Details

Switchblade designed for rough wood drilling. Size 2 inches. Features a replacement blade system to increase productivity. Insert a new blade when the cutting blade dulls or is chipped.

Technical Specs

  • Includes (2) Blades, Feed Screw, Set Screw, Hex Wrench
  • For Use With 1/2" D Handle and Larger Drills
  • Item Wood Drilling Bit
  • Drill Style Self Feed
  • Overall Length 5"
  • Shank Size 7/16"
  • Bit Dia. 2"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list