SWITCHBLADE 2-9/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCHBLADE 2-9/16IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-25-5150
  • Mfr. Model # 48-25-5150
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 453
  • Shipping Weight 1.0 lbs

Product Details

Switchblade designed for rough wood drilling. Size 2-9/16 inches. Features a replacement blade system to increase productivity. Insert a new blade when the cutting blade dulls or is chipped.

Technical Specs

  • For Use With 1/2" D Handle and Larger Drills
  • Item Wood Drilling Bit
  • Includes (2) Blades, Feed Screw, Set Screw, Hex Wrench
  • Drill Style Self Feed
  • Overall Length 5"
  • Shank Size 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list