Skip Content
SWITCHBLADE 2-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCHBLADE 2-1/8IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-25-5140
  • Mfr. Model # 48-25-5140
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 453
  • Shipping Weight 0.7 lbs

Product Details

Switchblade designed for rough wood drilling. Size 2-1/8 inches. Features a replacement blade system to increase productivity. Insert a new blade when the cutting blade dulls or is chipped.

Technical Specs

  • For Use With 1/2" D Handle and Larger Drills
  • Includes (2) Blades, Feed Screw, Set Screw, Hex Wrench
  • Item Wood Drilling Bit
  • Overall Length 5"
  • Shank Size 7/16"
  • Drill Style Self Feed
  • Bit Dia. 2-1/8"
  • Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List