Skip Content
SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007AO2
  • Mfr. Model # 9007AO2
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Industrial Snap Switch
  • Housing Material Plastic
  • Operating Force 7.00 to 11.00 oz.
  • Series 9007AO
  • Standards UL, CSA, CE
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Differential Travel 0.046"
  • Max. Pretravel 0.074"
  • Over Travel 0.015"
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Plunger
  • Number of Circuits - Snap Action Switch 2
  • Basic Actuator Type - Snap Action Switch Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Width - Snap Action Switch 2.50"
  • Height - Snap Action Switch 0.83"
  • Depth - Snap Action Switch 1.10"
  • Contact Form- Switches 1NC/1NO
  • Mounting Dimension - Snap Action Switch 2.10" Centers
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 600 V
  • DC Contact Rating - Snap Action Switch 0.5 A @ 125 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list