Skip Content
SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH55014
  • Mfr. Model # 55014
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 3059
  • Shipping Weight 0.07 lbs

Product Details

Heavy-duty toggle switch single pole, single throw. 25 Amps at 12 VDC. Two position: On/Off with two blade terminals.

Technical Specs

  • Terminals 2 Blade
  • Includes Phenolic Housing, with Plated Steel Cap
  • Contact Form Silver
  • Mounting Hole 15/32"
  • Stem Length 15/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List