Skip Content
SWITCH WALL SNSR PSV INFRD WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH WALL SNSR PSV INFRD WHT

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLAP1277W1
  • Mfr. Model # AP1277W1
  • UNSPSC # 39121004
  • CATALOGUE PAGE # 1347
  • Shipping Weight 0.5 lbs

Product Details

Trouble-free sensors automatically turn lights on and off as individuals enter and leave, for energy cost savings. Push-button control sets ambient light threshold on wall-mount units: LED display indicates the sensor's status.

Technical Specs

  • Colour White
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Includes Photocell
  • Time Delay Adaptive/Manual
  • Item Occupancy Sensor
  • Watts @ 120V 800/1,000
  • Coverage 1,000 sq. ft.
  • Description/Special Features 1 Button Manual/Auto Control, Hard Lens
  • Installation Type Wall
  • Sensor Type Passive Infrared
  • Watts @ 277V 1,800
  • Voltage 277 VAC
  • Standards US and cUL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Timer Range 4 min. - 30 min.
  • Viewing Angle 180 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List