Skip Content
SWITCH WALL SNSR PSV INFRD IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH WALL SNSR PSV INFRD IVORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLAP1277I2
  • Mfr. Model # AP1277I2
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Ivory
  • Watts @ 120V 800
  • For Use With Incandescent and Fluorescent Lighting
  • Time Delay Adaptive/Manual
  • Item Occupancy Sensor
  • Includes Photocell
  • Description/Special Features 2 Button Manual/Auto Control, Hard Lens
  • Installation Type Wall Switch
  • Standards cULus
  • Sensor Type Passive Infrared
  • Voltage 120/277
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Watts @ 277V 1800
  • Coverage 1000 sq. ft.
  • Timer Range 4 - 30 min.
  • Viewing Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list