SWITCH TURN SIGNAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH TURN SIGNAL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO48072
  • Mfr. Model # 48072
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Item Signal Switch Kit
  • Finish Black
  • Package Quantity 1
  • Voltage Rating 12
  • Lamp Capacity 18 A
  • Standards FMVSS SAE CODE Q

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list