Skip Content
SWITCH TURN SIGNAL W/HANDLE DIMMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH TURN SIGNAL W/HANDLE DIMMER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO48282
  • Mfr. Model # 48282
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • Finish Black
  • Package Quantity 1
  • Standards FMVSS SAE CODE Q
  • Item Turn Signal Switch
  • Voltage Rating 12
  • Lamp Capacity 18 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list