Skip Content
SWITCH TRAVEL LIGHT SPDT 3 SCREWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH TRAVEL LIGHT SPDT 3 SCREWS

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH551842
  • Mfr. Model # 551842
  • UNSPSC # 39121507
  • CATALOGUE PAGE # 3060
  • Shipping Weight 0.2 lbs

Product Details

Extra heavy-duty toggle switch: 30 amps at 6-12 VDC, 15 amps at 24-36 VDC. Mounting Stem: 15/32 inch-32 thread, 0.240 inch (6.09 mm) long with keyway. Panel Thickness: up to 3/16 inch. Handle: chrome plated brass, 1-1/16 inches long.

Technical Specs

  • Terminals 3 Screw
  • Item Single Pole
  • Contact Form Silver
  • Mounting Hole 15/32"
  • Stem Length 1-1/16""

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list