Skip Content
SWITCH TRANSFER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH TRANSFER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDDT321
  • Mfr. Model # DT321
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Height 17.3"
  • Depth 6"
  • HP 10 HP @ 240VAC
  • Material of Construction Steel
  • Item Safety Switch
  • Number of Poles 3
  • Number of Wires 3
  • Width 8.9"
  • Phase 3
  • Contact Form 3PDT
  • Standards UL Listed
  • Voltage 240VAC
  • NEMA Enclosure Type 1
  • Fuse Kit (Class R) 4RM90
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list