Skip Content
SWITCH,TOGGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,TOGGLE

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HZ95
  • Mfr. Model # 3HZ95
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Toggle Switch
  • Contact Form DPDT, Momentary On/Off/Momentary On
  • Recommended Use Winches, Trim Tabs, Dual Fuel Tanks
  • Special Features Use With Winches, Trim Tabs, Dual Fuel Tanks
  • Number of Connections 6
  • Operating Temp. Range -10 Degrees F - 105 Degrees F
  • Terminals 1/4" Solder Lug/Quick Connect Tab
  • Switch Function Momentary On/Off/Momentary On
  • Stem Length 0.370"
  • Mounting Hole 0.50" dia.
  • Actuator Length 0.60"
  • DC Contact Rating 15 A @ 12 VDC
  • Stem Dia. and Thread Size 0.480" dia., 0.47"-32UNC-2A
  • Actuator Style Flattened Lever
  • Stem Color Black
  • Actuator Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list