Skip Content
SWITCH TOGGLE WHITE S-Q/W SP 15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH TOGGLE WHITE S-Q/W SP 15A

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET1451W
  • Mfr. Model # 1451W
  • UNSPSC # 39122211
  • CATALOGUE PAGE # 1351
  • Shipping Weight 1.0 lbs

Product Details

Residential grade wall switch. Side wiring and push-in wiring. Thermoplastic toggle and frame.

Technical Specs

  • Amps AC 15 A
  • Colour White
  • Item Switches and Motor controls
  • Wiring Method Push/Side
  • Voltage AC 120
  • Description/Special Features Tried and True Toggle Designs, Leviton Residential Grade AC Quiet Switches Cover All the Bases, Toggles and Frames are Constructed of Impact-Resistant Thermoplastic, Hardened Triple-Drive Screws for Easy Installation.
  • Rated HP 1/2 HP
  • Switch Type 1 - Pole
  • Switch Style Toggle
  • Standards UL/CSA

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list