Skip Content
SWITCH TOGGLE WHITE S-Q/W 3WAY 15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH TOGGLE WHITE S-Q/W 3WAY 15A

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET1453W
  • Mfr. Model # 1453W
  • UNSPSC # 39122211
  • CATALOGUE PAGE # 1351
  • Shipping Weight 0.12 lbs

Product Details

Residential grade wall switch. Side wiring and push-in wiring. Thermoplastic toggle and frame.

Technical Specs

  • Amps AC 15
  • Item Residential Grade
  • Colour White
  • Wiring Method Push/Side
  • Voltage AC 120

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list