Skip Content
SWITCH, TOGGLE, SPST, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH, TOGGLE, SPST, SCREW

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2VLU3
  • Mfr. Model # 2VLU3
  • UNSPSC # 31161500
  • CATALOGUE PAGE # 1320
  • Shipping Weight 0.08 lbs

Product Details

Toggle switch, current at 120 VAC 15 amps, current at 250 VAC 10 amps, contact form DPDT, maximum power 3/4 HP, switch function on/off/on (center off), terminals tab, mounting hole size 1/2 inch, number of connections 6.

Technical Specs

  • Item Toggle Switch
  • Contact Form DPDT
  • HP 2
  • Switch Function Maintained On/Off/Maintained On
  • Terminals Quick Connect
  • Number of Connections 6
  • Operating Temp. Range 185 Degrees F
  • Standards UL
  • Stem Length 0.500"
  • Mounting Hole 0.50" dia.
  • AC Contact Rating 20 A @ 125 V, 15 A @ 277 V
  • Actuator Length 0.68"
  • Stem Dia. and Thread Size 0.500"
  • Actuator Style Bat
  • Includes Mounting Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list