Skip Content
SWITCH,TOGGLE,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,TOGGLE,SPDT

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4X203
  • Mfr. Model # 4X203
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Toggle Switch
  • HP 3/4
  • Number of Connections 3
  • Contact Form SPDT
  • Switch Function Momentary On/Off/Momentary On
  • Terminals Screw
  • Mounting Hole 0.50" dia.
  • Actuator Length 0.68"
  • AC Contact Rating 15A @ 125VAC, 10A @ 250VAC
  • Stem Dia. and Thread Size 0.470"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list