Skip Content
SWITCH, TOGGLE, DPST, TAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH, TOGGLE, DPST, TAB

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2VLP8
  • Mfr. Model # 2VLP8
  • UNSPSC # 39121507
  • CATALOGUE PAGE # 1320
  • Shipping Weight 0.07 lbs

Product Details

Push switch, contact form SPST, switch function on/momentary off, current at 120 VAC 15 amps, current at 250 VAC 10 amps, mounting hole size 1/2 inch diameter, number of connections 2, terminals screw.

Technical Specs

  • Item Miniature Push Button Switch
  • Number of Connections 2
  • Switch Function On/Momentary Off
  • Terminals Screw
  • Contact Form SPST
  • Standards UL
  • Operating Temp. Range To 149 Degrees F
  • Mounting Hole 1/2" Dia.
  • AC Contact Rating 16 A @ 125 V, 10 A @ 250 V
  • Stem Length 1/2"
  • Stem Dia. and Thread Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list