Skip Content
SWITCH,TOGGLE,DPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,TOGGLE,DPDT

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4X850
  • Mfr. Model # 4X850
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • HP 3/4
  • Item Toggle Switch
  • Number of Connections 6
  • Contact Form DPDT
  • Terminals 1/4" Tab
  • Switch Function On/On
  • Operating Temp. Range 32 Degrees F - 185 Degrees F
  • Mounting Hole 0.50" dia.
  • Actuator Length 0.68"
  • AC Contact Rating 15A @ 125VAC, 10A @ 250VAC
  • Stem Length 0.465"
  • Stem Dia. and Thread Size 15/32-32UNS-2A x 0.5" Dia.
  • Actuator Style Bat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list