SWITCH,TOGGLE,DPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH,TOGGLE,DPDT

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4X848
  • Mfr. Model # 4X848
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Switch Function On/Off/On (Center Off)
  • Item Toggle Switch
  • Number of Connections 3
  • Contact Form SPDT
  • HP 3/4
  • Terminals 1/4" Tab
  • Mounting Hole 0.50" dia.
  • AC Contact Rating 15A @ 125VAC, 10A @ 250VAC
  • Stem Dia. and Thread Size 0.470"
  • Actuator Length 0.68"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list