SWITCH, TOGGLE, DPDT, TAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH, TOGGLE, DPDT, TAB

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LNJ2
  • Mfr. Model # 2LNJ2
  • UNSPSC # 39121507
  • CATALOGUE PAGE # 1319
  • Shipping Weight 0.082 lbs

Product Details

Rocker switch, Momentary, Contact Rating at 125V 20 Amps, Contact Rating at 250V 15 Amps, HP 1.5, Contact Form DPDT, Switch Function On/Momentary On, Number of Connections 6, Screw Terminals, Panel Mounting Type, Mounting Hole 0.83 x 1.45 inch, colour red

Technical Specs

  • Switch Color Red
  • Switch Function On/Momentary On
  • Contact Form DPDT
  • Item On/Momentary On, Red
  • HP 2 @ 110/250 VAC
  • Number of Connections 6
  • Terminals Screw
  • Mounting Hole 0.83" x 1.45"
  • Standards UL, CUL, TUV, CE
  • Operating Temp. Range 32 Degrees - 104 Degrees F
  • Body Colour Black
  • AC Contact Rating 20 A @ 125 V, 15 A @ 250 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list