SWITCH, TOGGLE, DPDT, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH, TOGGLE, DPDT, SCREW

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LMZ7
  • Mfr. Model # 2LMZ7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1320
  • Shipping Weight 0.1 lbs

Technical Specs

  • HP 1-1/2
  • Item Toggle Switch
  • Switch Function Momentary On/Off/Momentary On
  • Number of Connections 6
  • Contact Form DPDT
  • Terminals Screw
  • Standards UL
  • Includes Mounting Nut
  • Operating Temp. Range 185 Degrees F
  • Mounting Hole 0.50" dia.
  • Stem Length 0.500"
  • Actuator Style Bat
  • Stem Dia. and Thread Size M12 x 1-6g
  • Actuator Length 0.75"
  • AC Contact Rating 20A @ 125VAC, 15A @ 277VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list