SWITCH,TOGGLE,3PST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH,TOGGLE,3PST

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4X208
  • Mfr. Model # 4X208
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • HP 3/4
  • Number of Connections 6
  • Contact Form 3PST
  • Item Toggle Switch
  • Switch Function On/Off
  • Terminals Screw
  • Mounting Hole 0.50" dia.
  • Operating Temp. Range 32 Degrees F - 185 Degrees F
  • Actuator Length 0.68"
  • Stem Length 0.465"
  • AC Contact Rating 15A @ 125VAC, 10A @ 250VAC
  • Stem Dia. and Thread Size 15/32-32UNS-2A x 0.5" Dia.
  • Actuator Style Bat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list