Skip Content
SWITCH, TOGGLE, 3PST, TAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH, TOGGLE, 3PST, TAB

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LMY7
  • Mfr. Model # 2LMY7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1320
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Toggle Switch
  • HP 2
  • Number of Connections 6
  • Switch Function Maintain On/Off
  • Contact Form 3PST
  • Terminals 1/4" Quick Connect Tab
  • Standards UL
  • Operating Temp. Range 185 Degrees F
  • Mounting Hole 0.50" dia.
  • Stem Length 0.500"
  • Actuator Length 0.75"
  • Stem Dia. and Thread Size M12 x 1-6g
  • AC Contact Rating 24A @ 125VAC, 15A @ 277VAC
  • Actuator Style Bat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list