Skip Content
SWITCH,TOGGLE,3PDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,TOGGLE,3PDT

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2X650
  • Mfr. Model # 2X650
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • HP 3/4
  • Item Toggle Switch
  • Number of Connections 9
  • Contact Form 3PDT
  • Switch Function On/On
  • Terminals Screw
  • Mounting Hole 0.50" dia.
  • Stem Length 0.465"
  • Actuator Length 0.68"
  • Stem Dia. and Thread Size 15/32-32UNS-2A x 0.5" Dia.
  • Actuator Style Bat
  • AC Contact Rating 15A @ 125VAC, 10A @ 250VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list