SWITCH, TOGGLE, 3PDT, TAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH, TOGGLE, 3PDT, TAB

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LMY8
  • Mfr. Model # 2LMY8
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1320
  • Shipping Weight 0.13 lbs

Technical Specs

  • HP 2
  • Item Toggle Switch
  • Number of Connections 9
  • Contact Form 3PDT
  • Terminals 1/4" Quick Connect Tab
  • Standards UL
  • Switch Function Maintain On/Maintain On
  • Actuator Length 0.75"
  • Operating Temp. Range 185 Degrees F
  • Stem Length 0.500"
  • AC Contact Rating 24A @ 125VAC, 15A @ 277VAC
  • Mounting Hole 0.50" dia.
  • Stem Dia. and Thread Size M12 x 1-6g
  • Actuator Style Bat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list