Skip Content
SWITCH TOGGLE 15A 120/277 1P IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH TOGGLE 15A 120/277 1P IVORY

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LETCS115-2I
  • Mfr. Model # CS115-2I
  • UNSPSC # 39122211
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Ivory
  • Amps AC 15
  • Rated HP 1/2
  • Item Wall Switch
  • Description/Special Features Quiet Switch
  • Switch Type 1-Pole
  • Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057
  • Switch Function Maintained
  • Locking No
  • Wiring Method Side
  • Switch Style Toggle
  • Antimicrobial No
  • Application Environment Commercial Environments
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List