SWITCH,TOGGLE,1-POLE,120/277,1 HP,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWITCH,TOGGLE,1-POLE,120/277,1 HP,R

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LBT5
  • Mfr. Model # 2LBT5
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Amps AC 20
  • Colour Red
  • Item Switch
  • Description/Special Features -
  • Standards UL,CSA
  • Rated HP 1
  • Wiring Method Back or Side
  • Switch Type 1-Pole
  • Switch Function Maintained
  • Locking No
  • Switch Style Toggle
  • Antimicrobial No
  • Application Environment Industrial Environments
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list