Skip Content
SWITCH,TIPPETTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,TIPPETTE

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XC56
  • Mfr. Model # 3XC56
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Rocker Switch
  • Number of Connections 4
  • Contact Form DPST
  • Switch Color Black
  • Switch Function On/Off
  • HP 3/4 @ 125 - 250 V
  • Mounting Hole 0.83" x 1.45"
  • Terminals Screw
  • AC Contact Rating 15 A @ 125 VAC, 10 A @ 250 VAC
  • Body Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list