SWITCH STOP LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH STOP LAMP

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH8626
  • Mfr. Model # 8626
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3065
  • Shipping Weight 0.12 lbs

Product Details

Single pole hydraulic (SPST), normally off. Contacts close at rising pressure. Operate at 60 to 120 PSI. Thread is NPTF dryseal thread for use without a sealant. Mounting stem size 1/8 inch-27. Terminal size 6-32. Screw terminal.

Technical Specs

  • Finish N/A
  • For Use With Single Pole Hydraulic (SPST)
  • Height (In.) 3"
  • Includes N/A
  • Length (In.) 2"
  • Type Screw
  • Item Stop Lamp Switches
  • Package Quantity 2
  • Voltage Rating SPST
  • Standards N/A
  • Width (In.) 1.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list