SWITCH SPST MOMENTARY CONTACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH SPST MOMENTARY CONTACT

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH55020
  • Mfr. Model # 55020
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 3059
  • Shipping Weight 0.07 lbs

Product Details

Heavy-duty toggle switch single pole, single throw, momentary. 25 Amps at 12 VDC. Two position: Off/Mom.On with two screw terminals.

Technical Specs

  • Terminals 2 Screw
  • Contact Form Silver
  • Mounting Hole 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list