SWITCH SPST LIQUID LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH SPST LIQUID LEVEL

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DYC4
  • Mfr. Model # 5DYC4
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Height 1.68"
  • Item Liquid Level Switch
  • Max. Voltage 240
  • Width 0.58"
  • Body Material Polypropylene
  • Overall Length 1.85"
  • Contact Form SPST
  • Float Material Polypropylene
  • Mounting Vertical
  • Stem Material Polypropylene
  • Switch Function Open On Rise
  • VA Rating 15
  • Operating Temp. Range 221 Degrees F Max.
  • Standards UL, CSA, CE
  • Stem Length 1.25"
  • Max. Pressure 50 psi
  • Float Length 0.63"
  • Float Dia. 0.58"
  • Tank Connection Size 1/8" NPT
  • Float Specific Gravity 0.60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list