SWITCH SPDT FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH SPDT FOOT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPD7
  • Mfr. Model # 6GPD7
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 0.58 lbs

Product Details

Light Duty Foot Switch, Maintained Action, SPDT Contact Form, Fiber Reinforced Plastic, NEMA Rating 1, Length 3-15/16 In., Width 2-61/64 In., Depth 1-19/64 In., Current Rating 15, HP 1/2, Voltage Rating 125/250VAC, Color Black

Technical Specs

  • Colour Black
  • Action Maintained
  • Depth 1-19/64"
  • HP 1/2
  • Item Light-Duty Foot Switch
  • Length 3-15/16"
  • Width 2-61/64"
  • Voltage Rating 125/250 VAC
  • Contact Form SPDT
  • Material Fiber Reinforced Plastic
  • NEMA Rating 1
  • Standards UL, CSA, CE
  • IP Rating 20
  • Current Rating 15 A
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list