Skip Content
SWITCH SP 20A 120V PILOT GREEN DISC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SP 20A 120V PILOT GREEN DISC

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1221PLG
  • Mfr. Model # HBL1221PLG
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Amps AC 20
  • Colour Gray
  • Item Wall Switch
  • Rated HP 1
  • Description/Special Features Green Pilot Light Toggle
  • Wiring Method Back Or Side
  • Application Environment Industrial Environments
  • Standards NEMA WD1, UL20
  • Switch Type 1-Pole
  • Switch Function Maintained
  • Locking No
  • Switch Style Toggle
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list