Skip Content
SWITCH SP 20A 120-277VAC WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH SP 20A 120-277VAC WHITE

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLCS120W
  • Mfr. Model # CS120W
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Amps AC 20
  • Rated HP 1
  • Wiring Method Side
  • Colour White
  • Application Environment Commercial Environments
  • Item Wall Switch
  • Switch Function Maintained
  • Switch Type 1-Pole
  • Standards NEMA WD1, UL20
  • Locking No
  • Switch Style Toggle
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list