Skip Content
SWITCH SP 15A 120-277VAC BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH SP 15A 120-277VAC BR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1281
  • Mfr. Model # HBL1281
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Rated HP 1
  • Amps AC 20
  • Colour Brown
  • Application Environment Commercial Environments
  • Wiring Method Side Wire Only
  • Item Wall Switch
  • Switch Function Maintained
  • Switch Type 1-Pole
  • Standards UL/CSA
  • Locking No
  • Switch Style Press
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list