Skip Content
SWITCH SP 15A 120-277V BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH SP 15A 120-277V BROWN

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1201
  • Mfr. Model # HBL1201
  • UNSPSC # 39121507
  • CATALOGUE PAGE # 1352
  • Shipping Weight 0.15 lbs

Product Details

Specification grade heavy-duty wall switch. One piece, rivetless spring contact arm and terminal plate. Silver cadmium oxide contacts. User-ready back and side wiring. Grounding terminal standard. Stainless steel automatic grounding clip.

Technical Specs

  • Rated HP 1/2 HP
  • Item HBL Extra Heavy Duty Industrial Series
  • Amps AC 15 A
  • Colour Brown
  • Switch Function Maintained
  • Switch Type 1 - Pole
  • Standards NEMA WD1, UL20
  • Wiring Method Back and Side
  • Application Environment Industrial Environments
  • Voltage AC 120 - 277
  • Description/Special Features Toggle, Back and Side Wired, Large Brass Binding Head Screws with Deep Slots, Abuse Resistant Nylon Toggle, Strip Gauge for Accurate Wiring.
  • Switch Style Toggle
  • Locking No
  • Antimicrobial No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list